Zoro Select
Straight Double Bolt or Band, 3/4 in Hose I.D, 3/4 in Thread
Mfr # 3LZ91
Zoro # G0352362
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Double Bolt or Band
- Fitting Style Straight
- For Hose I.D. 3/4 in
- Material 316 Stainless Steel
- Max. Pressure 100 psi
Explore More Products
- ZORO SELECT Straight 3/16 in Hose I.D, 1/8"-27 Thread 707002-0302
- ZORO SELECT Straight Hose Clamp, 3/4 in Hose I.D, 1/2 in Thread 6AFJ1
- ZORO SELECT 3/16" 1000 psi Low Lead Brass Hose Mender 707014-03
- ZORO SELECT Straight Double Bolt or Band, 1 1/2 in Hose I.D, 1-1/2 in Thread 3LZ95
- ZORO SELECT Straight 1/4 in Hose I.D, 3/8"-18 Thread 707002-0406
- ZORO SELECT Straight 1/4 in Hose I.D, 1/8"-27 Thread 707002-0402
- ZORO SELECT Brass Ferrule For 1" Pvc Hose 1.35" I.D. B-1350-L
- ZORO SELECT Brass Ferrule For 1/2" Hose 0.925" I.D. B-925-L
- ZORO SELECT Brass Ferrule For 1/2" Hose 0.9" I.D. B-900-L
- SMC Plug-In Reducer, 10mm, TubexPlug-In KQ2R10-12A
- FESTO Push-In Fitting QS-3/8-6 QS-3/8-6
- Zoro Select Push On Hose Fittings