Shop Alternate Products
This Product is Discontinued
Westward
Straight Flute Tap, 3/8"-24, Bottoming, 4 Flutes, UNF (Discontinued)
Mfr # 2LWN4
Zoro # G0352651
This Product is Discontinued
Key Features
- Shank Dia. 0.381 in
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Tap Size 3/8"
- Tap Style Straight Flute (Hand)