Solberg
Air Oil Separator, M24 Outlet, 70 SCFM
Mfr # LGM2470
Zoro # G0352886
Free Shipping & Returns
$96.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Glass
- Rated Flow Rate 70 scfm
- Outside Dia. (In.) 3 3/4 in
- For Use With 10 and 15 hp Compressors
- Outlet Size M24
Explore More Products
- SOLBERG Intake Filter, Element, 3 in Inside Dia, 4 3/8 Outside Dia, 2 5/16 in H, 5 Micron, 35 cfm 15
- SOLBERG Element, Filter 843
- SOLBERG Filter Element, Paper, 2 Micron 874
- SOLBERG Paper Air Filter 896
- SOLBERG Filter Element, Polyester, 5 Microns 485P
- SOLBERG Filter Cartridge, Paper, 2 Microns 32-12
- SOLBERG Oil Mist Filter, 1" Inlet, 7 cfm EF-FG7-103
- SOLBERG HEPA Cartridge Filter, 1531cfm, 0.3 Micron HE384
- SOLBERG Air Oil Separator, M24 Outlet, 63 SCFM LGM2460
- SOLBERG Coalescing Cartridge Filter, 24 cfm FG10
- MILTON Micro Filter, Metal Bowl, Site Gls 3/4" 1022-10
- Solberg Compressor Air Filters