Weg
Hazardous Loc Mtr, 3 Ph, TEFC, 1 HP, T4
Mfr # 00118XT3E143T
Zoro # G0353726
Free Shipping & Returns
$675.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 1
- RPM Range 1,701-1,800
- Voltage 208-230/460V AC
Explore More Products
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 7-1/2 HP, T4 00712XT3E254T
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 10 HP, T4 01012XT3E256T
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 3 HP, T4 00336XT3E182T
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 5 HP, T4 00536XT3E184T
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 7-1/2 HP, T4 00736XT3E213T
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 20 HP, T4 02018XT3E256T
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 50 HP, T4 05036XT3E326TS
- WEG Motor- .5018XS1B56C, 0.50 HP, 1800 RPM, XPFC, 56C FRAME, 115/208Motor-230 VOLTS .5018XS1B56C
- WEG Motor- .5036XS3E56C, 0.50 HP, 3600 RPM, XPFC, 56C FRAME, 208Motor-230/460 VOLTS .5036XS3E56C
- MARATHON MOTORS Hazardous Loc Mtr, 3-Ph, EPFC, 3/4 HP, T3B 056T17G5316
- MARATHON MOTORS HazLoc, 1/2 HP, 1725 RPM, 208-230/460V 056T17G5312
- Weg Definite Purpose Motors