Calbond
Conduit, Mogul, 3in., PVC Coated
Mfr # PV3000BUB8
Zoro # G0353915
Free Shipping & Returns
$1,464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Trade Size 3 in
- Liquid Tight Conduit Application Used To Hang Conduit
- Conduit Material Steel
- Flexible Conduit Color Black
- Conduit Outlet Body Capacity 3.0 cu in
Explore More Products
- CALBOND Conduit, 2 x 10 ft. PVC GRC Coated PV2010CT00
- CALBOND Conduit, 3/4 x 10 ft., GRC PVC Coated PV0710CT00
- CALBOND Conduit, 4 x 10 ft., GRC PVC Coated PV4010CT00
- CALBOND Conduit, 1 x 10 ft., GRC PVC Coated PV1010CT00
- CALBOND Conduit, 1/2 x 10 ft., GRC PVC Coated PV0510CT00
- CALBOND Conduit, 3-1/2 in. x 90 Deg. x 30 in. PV3530SW90
- CALBOND Conduit, 5 x 10 ft., GRC PVC Coated PV5010CT00
- CALBOND Conduit, 3/4 in. x 90 Deg. x 24 in. PV0724SW90
- CANTEX Schedule 40 Conduit, 4 In., 10 ft. L, PVC A52EA12
- CANTEX Schedule 80 Conduit, 1-1/2 In., 10 ft. L A53BE12
- CANTEX Schedule 40 Conduit, 3/4 In., 10 ft. L A52AG12
- Calbond Non Metallic Conduit