Steel City
1 Gang Rectangular Floor Box Cover PVC
Mfr # 664-CST-SW-BLK
Zoro # G0354602
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Number of Gangs 1
- Length 8 1/4 in
- Width 5 1/4 in
- Height 4 in
Explore More Products
- STEEL CITY Floor Box Cover, Round, 6-3/4 in., Black 68R-CST-BLK
- STEEL CITY Floor Box Cover, Round, Aluminum, 3/8 in. P 60 CACP-AL
- STEEL CITY Floor Box Cover, 8-3/8 in., Brass 664-CST-M-BRS
- STEEL CITY Floor Box Cover, Round, 6-3/4 in., Brown 68R-CST-BRN
- STEEL CITY Floor Box Cover, 8-1/8 in., Beige 664-CST-SW-BGE
- STEEL CITY Floor Box Cover, 8-1/8 in., Gray 664-CST-SW-GRY
- HUBBELL WIRING DEVICE-KELLEMS Floor Box Cover, Rectangular, Aluminum SA3826
- HUBBELL WIRING DEVICE-KELLEMS Floor Box Cover Tile Flange, Black S1TFCBL
- HUBBELL WIRING DEVICE-KELLEMS Floor Box Cover, 1-Gang, 3 in. SA3625
- HUBBELL WIRING DEVICE-KELLEMS Round Brass Flr Box Cvr S3325
- CARLON Round Floor Box Pvc Duplex Cvr Ivory E97DSI
- Steel City Floor Box Covers