Speedaire
Air Cylinder, 1 1/16 in Bore, 7 in Stroke, Round Body Double Acting
Mfr # NCDMC106-0700
Zoro # G0354785
$104.39
18% off
Free Shipping & Returns
$85.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 1 1/16 in
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.31 in
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 1 in Stroke, Round Body Double Acting NCDMC106-0100
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 8 in Stroke, Round Body Double Acting NCDMC106-0800
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 4 in Stroke, Round Body Double Acting NCDMC106-0400
- SPEEDAIRE Air Cylinder, 2 in Bore, 12 in Stroke, NFPA Double Acting 5VLC6
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 9 1/2 in Stroke, NFPA Double Acting 5VLG7
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 6 in Stroke, NFPA Double Acting 5UZH7
- SPEEDAIRE Air Cylinder, 2 in Bore, 2 1/2 in Stroke, NFPA Double Acting 5VKZ7
- SPEEDAIRE Air Cylinder, 2 in Bore, 8 1/2 in Stroke, NFPA Double Acting 5UYV3
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 11 in Stroke, NFPA Double Acting 5UZC6
- FESTO Twin-Piston Cylinder DPZ-25-100-P-A-S2 DPZ-25-100-P-A-S2
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 2 in Stroke, Round Body Double Acting 5MME3
- Speedaire Pneumatic System Components