Widia

Carbide Bur, Ball, 1/4 In


$13.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Cutting Edge Type Single Cut
  • Shape Ball
  • Cutter Dia. 1/4"
  • Length of Cut 1/4 in
  • Trade Number SD-51
See all product information