Dayton
Standard Duty Exhaust Fan with Motor and Drive Package, 36 in Blade Dia, 208-230/460V AC, 1/3 hp
Mfr # 7CF03
Zoro # G0355022
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,063.99
Key Features
- Blade Dia. 36 in
- Fan Voltage 208-230/460V AC
- Exhaust/Supply Fan Motor HP 1/3 hp
- Motor Enclosure Totally Enclosed Fan Cooled
- Motor Type 3-Phase
Explore More Products
- DAYTON Medium Duty Exhaust Fan with Motor and Drive Package, 36 in Blade Dia, 115/208-230V AC, 1 1/2 hp 7M7Z5
- DAYTON Medium Duty Exhaust Fan with Motor and Drive Package, 24 in Blade Dia, 115/208-230V AC, 3/4 hp 7M7W4
- DAYTON Medium Duty Exhaust Fan with Motor and Drive Package, 36 in Blade Dia, 115/208-230V AC, 3/4 hp 7M7Z3
- DAYTON Standard Duty Exhaust Fan with Motor and Drive Package, 20 in Blade Dia, 208-230/460V AC, 1/3 hp 7AD23
- DAYTON Medium Duty Exhaust Fan with Motor and Drive Package, 36 in Blade Dia, 115/208-230V AC, 2 hp 7M801
- DAYTON Medium Duty Exhaust Fan with Motor and Drive Package, 30 in Blade Dia, 208-230/460V AC, 2 hp 7M7Y6
- DAYTON Medium Duty Exhaust Fan with Motor and Drive Package, 36 in Blade Dia, 115/208-230V AC, 2 hp 7M7Z6
- DAYTON Medium Duty Exhaust Fan with Motor and Drive Package, 36 in Blade Dia, 115/208-230V AC, 1 hp 7M7Z4
- DAYTON Standard Duty Exhaust Fan with Motor and Drive Package, 30 in Blade Dia, 115/208-230V AC, 1/2 hp 7CC91
- DAYTON Medium Duty Exhaust Fan with Motor and Drive Package, 20 in Blade Dia, 115/208-230V AC, 1/2 hp 7AD62
- HESSAIRE Cabinet Exhaust fan with Shutter, 11 A 42DL750S
- Dayton Belt Drive Exhaust Fans with Drive Package