Tempco
Circulation Booster Heater, 1500W
Mfr # CHF02155
Zoro # G0355232
$1,231.29
12% off
Free Shipping & Returns
$1,079.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 1,500 W
- Watt Density 34 sq in
- Phase 1
- Overall Length 18 in
Explore More Products
- TEMPCO Precision Tank Heater, 4000 Watts TAT30001
- TEMPCO Screw Plug Immersion Heater, 61 sq. in. TSP02082
- TEMPCO Screw Plug Immersion Heater, 5000W, 480V TSP02088
- TEMPCO Screw Plug Immersion Heater, 94 sq. in. TSP02228
- TEMPCO Screw Plug Immersion Heater, 11 In. D TSP02105
- TEMPCO Screw Plug Immersion Heater, 9-1/4 In. D TSP02102
- TEMPCO Tempco 304 Stainless Steel Immersion Heater TSP02295, 1" NPT 6-3/8" D 750W 120V TSP02295
- TEMPCO Tempco 304 Stainless Steel Immersion Heater TSP02229, 1-1/4" NPT 6-1/8" D 1000W 120V T-Stat TSP02229
- TEMPCO Immersion Heater, 18-3/16 In. L TSP02751
- TEMPCO Screw Plug Immersion Heater, 12,000W, 480V TSP02093
- TEMPCO Cartridge Immersion Heater, 202 sq. in. HDL00055
- Tempco Immersion Heaters