Gates
XPA1900 Metric V-Belt, 1900mm Outside Length, 13mm Top Width, 1 Ribs
Mfr # XPA1900
Zoro # G0356711
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section XPA
- Industry Number XPA1900
- Number of Ribs 1
- Top Width 13mm
- Thickness 10mm
Explore More Products
- GATES Truflex V-Belts, 4L430 4L430
- GATES XPB1500 Metric V-Belt, 1500mm Outside Length, 17mm Top Width, 1 Ribs XPB1500
- GATES Truflex V-Belts, 3L240 3L240
- GATES Metric-Power V-Belts, XPZ2280 XPZ2280
- GATES Truflex V-Belts, 5L230 5L230
- GATES Micro-V Belts, 500L8 500L8
- GATES Micro-V Belts, 550J12 550J12
- GATES 3150 mm Outside Length, 124 mm Top Width, 5 Ribs 5/C120
- GATES BladeRunner Lawn and Garden Belt 6979BR
- PIX Belt, BX Cogged, 21/32 x 35 in. OC BX32
- DAYTON 3L400 V-Belt, 40" Outside Length, 3/8" Top Width, 1 Ribs 3L400
- Gates V-Belts