Shop Alternate Products
This Product is Discontinued
Leviton
IEC Pin and Sleeve Plug, 4P, 5W, 60A, 208V (Discontinued)
Mfr # 560P9-W
Zoro # G0356736
Free Shipping & Returns
This Product is Discontinued
Key Features
- Body Material - Pin and Sleeve Valox 357
- Amps - Plugs and Receptacles 60
- Voltage - Plugs and Receptacles 208VAC
- Color - Plugs and Receptacles Blue
- Number of Poles 4