Shop Alternate Products
This Product is Discontinued
Whitney Tool
Drill Extension, Drill #65, 1/8 In (Discontinued)
Mfr # 96047
Zoro # G0357131
This Product is Discontinued
Key Features
- Material Tool steel
- Drill Size #65
- Decimal Equivalent 0.0350
- Overall Length (In.) 4
- Body Dia. 1/8