Brady
Labeled Lockout Hasp, Snap-On, 6 Lock, PK5
Mfr # 22075-R
Zoro # G0357253
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Max. Number of Padlocks 6
- For Maximum Padlock Shackle Diameter 5/16 in
- Overall Length 7 64/125 in
- Width 3 in
Explore More Products
- BRADY Locking Cylinder Cap, 6-1/2 x 3-1/2, Fine 95137
- BRADY Labeled Lockout Hasp, Snap-On, 6 Lock, PK5 22075-G
- BRADY Labeled Lockout Hasp, Snap-On, 6 Lock, PK5, Width: 3 in 65967
- BRADY Lockout Hasp, Snap-On, 6 Lock, Orange 99668
- BRADY Lockout Hasp, 6 Lock, 3 In. W, PK5 65975
- BRADY Lockout Hasp, 6 Lock, Red 105718
- BRADY Labeled Lockout Hasp, Snap-On, 6 Lock, PK5 65961
- BRADY Plug Lockout, Red, 9/16In Shackle Dia. 103534
- BRADY Push Button Lockout Base, 16mm, Plastc, PK5 130822
- BRADY Push Button Lockout, 30mm, Plastic 130821
- BRADY Push Button Lockout, 22mm, Plastic 130820
- Brady Lockout Tagout