S & W
Leveling Mount, Swivel Stud, M20, 4 in Base
Mfr # BSMNYLD46
Zoro # G0357734
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.3125 in
- Load Capacity 7500 lb
- Thread Size M20
- Leveling Mount Type Swiveling Stud
- Base Dia. 4 in
Explore More Products
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base BSNYLB24-EL
- S & W Level Mount, Fixed Stud, 1/2-13, 2-13/32 in SG-08
- S & W Level Mount, Swivel Stud, 3/4-10, 5in Base BNYLD58
- S & W Level Mount, Swivel Stud, 5/8-11, 4in Base SNYLC46
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in., Height: 3.125 in BSW-2Z
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. SWD-1A
- S & W Leveling Mount, Swivel Stud, 1-8, 5 in Base BSNYLE510-EL
- S & W Level Mount, Anti-Vibe, 5/8-11, 2-1/2 in. TSW-3H
- S & W Level Mount, Swivel Stud, 5/8-11, 4in Base TNYLC44
- TE-CO Leveling Pad, Bltless, 1/2-13, 1-7/8in Base 44402
- S & W Level Mount, Swivel Stud, 3/8-16, 2in Base BNYLA26
- S & W Leveling Mounts