- Home
- /
- Heating & Cooling
- /
- Exhaust Fans
- /
- Belt Driven Exhaust Fans
- /
- Heavy Duty Fan, 10,798 cfm, 208-230/460V
Dayton
Heavy Duty Fan, 10,798 cfm, 208-230/460V
Mfr # 7M8A5
Zoro # G0358023
Free Shipping & Returns
$1,818.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 30 in
- Exhaust/Supply Fan Motor HP 3/4 hp
- Drive Package With Motor Included Yes
- Sones @ 0.250-In. SP @ 5 Ft. 21
- Dimension B 20 in
- Brand Dayton
- MFR #7M8A5
- Zoro #G0358023
- Country of OriginMultiple
- Category Belt Driven Exhaust Fans
Dimensions
Blade Dia. | 30 in |
Dimension B | 20 in |
Flange Width | 34 in |
Max. Depth | 20 in |
Venturi Clearance Dia. | 30 3/8 in |
Height | 34 in |
Flange Depth | 1 1/4 in |
Bearing Size | 1 in |
Dimension A | 34 in |
Dimension F | 30 3/8 in |
Dimension C | 5 1/4 in |
Dimension E | 14 3/4 in |
Venturi Depth | 5 1/2 in |
Width (In.) | 34 in |
Dimension D | 1 1/4 in |
Shaft Dia. | 1 in |
Venturi Diameter | 30 1/2 in |
Overall Depth | 20 in |
Overall Width | 34 in |
Shaft Diameter | 1 in |
For Cut-Out Length | 32 1/2 in |
For Cut-Out Width | 32 1/2 in |
Overall Height | 34 in |
For Cut-Out Height | 32 1/2 in |
Blade Diameter | 30 in |
Manufacturer Warranty Length | 1 yr |
Width | 34" |
Details
Exhaust/Supply Fan Item | Exhaust Fan |
Exhaust/Supply Fan Motor HP | 3/4 hp |
Drive Package With Motor Included | Yes |
Sones @ 0.250-In. SP @ 5 Ft. | 21 |
Max. Inlet Temp. | 104 Degrees F |
Wall Collar Stock No. | 1WBV2 |
Propeller Material | Cast Aluminum |
Motor Type | 3-Phase |
Assembled/Unassembled | Unassembled |
Aluminum Wall Shutter No. | 3C309 |
Motorized Wall Galv. Shutter Stock No. | 3C728 |
Includes | Drive Package |
Frame Material | Steel |
Fan RPM | 783 |
Full Load Amps | 2.8-2.9/1.45 |
Max. BHP | 0.86 hp |
Hz | 60 Hz |
Galvanized Wall Shutter No. | 1C055 |
Phase | 3 |
Motor RPM | 1,725 RPM |
Fiberglass Wall Shutter No. | 5C216 |
Stock No. | 1AHA9 |
Weatherhood No. | 1WBW1 |
CFM @ 0.125-In. SP | 9,474 cfm |
Motor Insulation | Class B |
Fan Voltage | 208-230/460V AC |
CFM @ 0.250-In. SP | 7,730 cfm |
Intake Guard No. | 1WBU4 |
CFM @ 0.000-In. SP | 10,798 cfm |
Sones @ 0.000-In. SP @ 5 Ft. | 19.7 |
Number of Blades | 6 |
Item | Exhaust Fan with Drive Package |
Motor Enclosure | Totally Enclosed Fan Cooled |
Drive Package Included | Yes |
Bearing Type | Regreasable Cast Pillow Block |
Mounting Position | Horizontal or Vertical |
Speed Controllable | No |
Exhaust Airflow @ 0.000 in SP | 10,798 cfm |
Maximum Airflow | 10,798 cfm |
Standards | AMCA, UL/cUL |
Frequency | 60 Hz |
Assembled | Unassembled |
Method of Construction | Cast |
Full Load Current | 2.9 A |
Maximum Noise Level | 19.7 sones |
Blade Material | Aluminum |
Vent Design | Ductless |
Includes Motor | Yes |
Motor Enclosure Design | Totally Enclosed Fan Cooled (TEFC) |
Fan Style | Panel |
Guard Type | None |
Drive Type | Belt Drive |
Maximum Inlet Temperature | 104 Degrees F |
Exhaust Airflow @ 0.125 in SP | 9,474 cfm |
Exhaust Airflow @ 0.250 in SP | 7,730 cfm |
Motor Speed Range | 1601 to 1800 RPM |
Motor Horsepower | 3/4 hp |
Nameplate Voltage | 208-230/460V AC |
Square Opening Required | Greater than 30 in |
Number of Fans | 1 |
Nominal Voltage | 208-230/460V AC |
Noise Level @ 0.125 in SP @ 5 ft | 21 sones |
Includes Dehumidistat | No |
Maximum Exhaust Airflow @ 0.000 in SP | 10,001 to 20,000 cfm |
Includes Grill | No |
Number of Shutters | 0 |
Frame Finish | Zinc Plated |
Motor Speed | 1,725 RPM |
Ventilation Type | Exhaust |
Number of Speeds | 1 |
Noise Level @ 0.000 in SP @ 5 ft | 19.7 sones |
Maximum Noise Level @ 0.000 in SP @ 5 ft | 0 to 30 sones |
Mounting Orientation | Horizontal, Vertical |
Enclosure Design | Totally Enclosed Motor |
Voltage | 208-230/460 |
Description
Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 30 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 10,798 cfm, For Cut-Out Height 32 1/2 in, For Cut-Out Width 32 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 10,798 cfm, Maximum Noise Level 19.7 sones
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON Exh Fan 36 In, Less Drive Pkg, Std Duty 1WDC2
- DAYTON Heavy Duty Fan, 9474 cfm, 115/208-230V 7AR57
- DAYTON Heavy Duty Fan, 19,922 cfm, 208-230/460V 7M8B9
- DAYTON Heavy Duty Fan, 22,735 cfm, 115/208-230V 7M8C8
- DAYTON Heavy Duty Fan, 19,922 cfm, 115/208-230V 7M8B2
- DAYTON Exhaust Fan, 24In, D/D, 230V 44YU13
- DAYTON Med Duty Fan, 22,322 cfm, 115/208-230V 7M819
- DAYTON Heavy Duty Fan, 22,735 cfm, 208-230/460V 7M8D3
- DAYTON Heavy Duty Fan, 15,803 cfm, 208-230/460V 7M8C2
- DAYTON Exhaust Fan, 54 In, Less Drive Package 1AHB4
- DAYTON Heavy Duty Fan, 22,735 cfm, 115/208-230V 7M8D0
- Dayton Belt Driven Exhaust Fans