Cetis
Hospitality Feature Phone, Black
Mfr # Aegis-3-08 (BK)
Zoro # G0358443
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 10 ft
- Color Black
- Number of Handsets 1
- Number of Lines 1
- Enclosure Rating Not Applicable
Explore More Products
- CETIS Disposable Phone Healthcare, Desk or Wall White H2000 VRI (White)
- CETIS Trimline Phone, White 205TMW (White)
- CETIS Hospitality Speakerphone, Black Aegis-TP-08 (BK)
- CETIS Standard Desk Phone, Ash 2510D MW (AS)
- CETIS Standard Desk Phone, Ash 2510D NOMW (AS)
- CETIS Hospitality Speakerphone, Black Aegis-10S-08 (BK)
- CETIS Hospitality Speakerphone, Ash Aegis-T5-08 (AS)
- CETIS Hospitality Feature Phone, Ash Aegis-10-08 (AS)
- CETIS Hospitality Speakerphone, Black Aegis-T-08 (BK)
- SCITEC Scitec Inc. TLM-290091 Telematrix Retro Wall Black TLM-290091
- HUBBELL GAI-TRONICS Weatherproof Telephone, Rugged Outdoor 256-001SK
- Cetis Home & Office Phones