Shop Alternate Products
This Product is Discontinued
Proto
Adj. Wrench, 15", 1-11/16" Cap., Chrome (Discontinued)
Mfr # J715
Zoro # G0359371
This Product is Discontinued
Key Features
- Overall Length 15 in
- Finish Satin
- Material Alloy Steel
- Features Square Jaw Opening, Slip Resistance Handle
- Insulated / Uninsulated Uninsulated