Zoro Select
Sheet, Perf, Stl, 40x36, 18 ga, 0.156 Dia, Rnd
Mfr # 0118G156R218S-36X40
Zoro # G0360516
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 40 in
- Width 36 in
- Thickness 0.048 in
- Material Carbon Steel
- Temper Cold Rolled
Explore More Products
- ZORO SELECT Carbon Steel Square Expanded Sheet, 36 in 22563_36_36
- ZORO SELECT 0.75" Hole x #13 Carbon Steel Expanded A36-Flattened 22498_24_48
- ZORO SELECT 0.5" Hole x #13 Carbon Steel Expanded A36-Flattened 22496_36_36
- ZORO SELECT Carbon Steel Hex Bar, 6 ft L, 1 3/8 in W 14H1.375-72
- ZORO SELECT Carbon Steel Square Bar, 6" L, 1 1/2" W 18S1.5-6
- ZORO SELECT Carbon Steel Sheet, 4 ft L, 24 in W 12779_24_48
- ZORO SELECT Carbon Steel Sheet A1011, 24" L, 24" W SHT-A1011-0.119X24X24
- ZORO SELECT Carbon Steel Rectangular Bar, 24" L, 2" W 18F.875X2-24
- ZORO SELECT Carbon Steel Rectangular Bar, 6' L, 4" W 18F1.125X4-72
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 1 1/4" W 11676_36_0
- ONLINEMETALS 1.5" x 2.5" x 0.25" Aluminum Angle 6061-T6-Extruded Structural 26225
- Zoro Select Carbon Steel Sheets