Scientific Cutting Tools
Thread Mill, He, Int/Ext, SC, M6x0.50mm
Mfr # TM6-.5MM-H
Zoro # G0361015
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Helical Flute, Internal Threads
- Finish - Machining Bright (Uncoated)
- Overall Length 2-1/2 in
- Thread Type Metric
Explore More Products
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, TiALN, 1 to 2in NPT, 11.5 TMX550-11.5-HA
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL Prof, 3/4, 10-32 TPI, 2 In Cut SPTM595L
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, #4-40, 0.225 Cut, TiAlN TMLR082-40A
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, M20x2.50mm TMI20-2.50-HA
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 1/4, 3/8-18 TM382-18NPT
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, TiALN, 10-24 TM140-24HA
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 8-36 TM110-36
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, 1/2-24 TM400-24H
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 5/8-11 TM450-11
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 1/4-48 TM187-48
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 6-32 TMI100-32HA
- Scientific Cutting Tools Threading & Turning Tools