Zoro Select
Thick Wall Key Locking Insert, 4 Keys, 1/2"-13 Int Thrd Sz, 3/4"-16 Ext Thrd Sz, Steel, 5 PK
Mfr # 5WY80
Zoro # G0361085
$15.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Number of Locking Keys 4 Keys
- Overall Length 0.62 in
- External Thread Size 3/4"-16
- Thread Type UNC
Explore More Products
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 9/16"-12 Int Thrd Sz, 3/4"-16 Ext Thrd Sz, Steel, 5 PK 5WY82
- ZORO SELECT Key Locking Thread Insert, 1 1/8" L, PK10 217-076309
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, 1/2"-13 Int Thrd Sz, 5/8"-11 Ext Thrd Sz, 3 PK 5XA24
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 5/16"-18 Int Thrd Sz, 1/2"-13 Ext Thrd Sz, 5 PK 5WY63
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 5/16"-24 Int Thrd Sz, 1/2"-13 Ext Thrd Sz, Steel, 10 PK 5WY75
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, 7/16"-14 Int Thrd Sz, 9/16"-12 Ext Thrd Sz, 3 PK 5XA23
- ZORO SELECT Key Locking Thread Insert, 7/16" L, PK10 217-077523
- ZORO SELECT Key Locking Thread Insert, 30 mm L, PK10 217-077573
- ZORO SELECT Key Locking Thread Insert, 5/8" L, PK10 217-076537
- KEENSERT Key Locking Insert, 4 Keys, M8-1.25 Int Thrd Sz KNHM8X1.25
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 1/2"-20 Int Thrd Sz, 3/4"-16 Ext Thrd Sz, Steel, 5 PK 5WY81
- Zoro Select Key Locking Inserts