Dayton
Flange Bearing, 2-Bolt, Ball, 1" Bore
Mfr # 3FCW5
Zoro # G0361356
$41.27
20% off
$32.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 in
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Explore More Products
- DAYTON Flange Bearing, 2-Bolt, Ball, 1/2" Bore 1A400
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore 3FCW8
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-7/16" Bore 3FCZ5
- DAYTON Flange Bearing, 2-Bolt, Ball, 1" Bore 4X730
- DAYTON Flange Bearing, 4-Bolt, Ball, 1" Bore 3FCX4
- DAYTON Flange Bearing, 4-Bolt, Sleeve, 1" Bore 1F554
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore 3FDE3
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-1/8" Bore 3FCX5
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-11/16" Bore 3FCZ7
- ZORO SELECT 1/2-13X3/4 SERRTED HWH FLANG FT 18-8 STAINLESS STEEL 5012MWW188
- CLESCO 1 3/4 In Bore-Set Screw Type Mounted Ball Bearing-Flange, F4Cm-Bs-175 F4CM-BS-175
- Dayton Pillow Block & Flange Bearings