S & W
Level Mount, Swivel Stud, 1/2-13, 2-1/2 in.
Mfr # LP2-B3
Zoro # G0362871
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 3500 lb
- Thread Size 1/2"-13
- Leveling Mount Type Swiveling Stud
- Base Dia. 2 1/2 in
- Finish Clear Zinc
Explore More Products
- S & W Leveling Mount, Boltless, 1/4-20, 1 in Base NTS-0
- S & W Leveling Mount, Boltless, 3/4-10, 3 in Base NTS-4
- S & W Level Mount, Swivel Stud, 1/2-13, 4in Base BNYLB44
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in., Height: 3.125 in BSW-2Z
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. NSWD-1
- S & W Level Mount, Fixed Stud, 1/4-20, 1-13/64 in, Base: Nylon SG-02
- S & W Level Mount, Swivel Stud, 5/8-11, 4in Base TNYLC44
- S & W Level Mount, Boltless, 3/8-16, 1-37/64 in. BNYLA1-TEL
- S & W Leveling Mount, Boltless, 5/8-11, 5 in Base BSNYLC5-T
- J.W. WINCO JW Winco GN23-80-3/8X16-150-D1-S Leveling Mount 23-80-3/8X16-150-D1-S
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. NSWD-1A
- S & W Leveling Mounts