Anvil
Strut Pipe Clamp, Pipe Sz 3 In
Mfr # 2400326167
Zoro # G0363343
$9.32
32% off
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Pipe Size (In.) 3 in
- Max. Load (Lb.) 1,150 lb
- Type Rigid Conduit Clamp
- Finish Electro Galvanized
Explore More Products
- ANVIL Riser Clamp, Pipe Sz 8 In, Length 18 1/2In 0500361134
- ANVIL Split-Ring Hanger, 2"H, Malleable Iron 560018822
- ANVIL Riser Clamp, Tube Sz 1 1/2 In, Length 10In 0500421052
- ANVIL Strut Pipe Clamp, Pipe Sz 1 1/4 In 2400326084
- ANVIL Riser Clamp, Tube Sz 1 1/4 In, 9 5/8 In L 0500421045
- ANVIL Riser Clamp, Pipe Sz 1 1/2 In, 10 1/4 In L 0500173554
- ANVIL Clamp, 13.75"L, 1 1/2"W, Red Oxide Primer 500361340
- ANVIL 261 16 GAL STEEL RISER CLAMP 0500361175
- ANVIL 595 8 BLK STL 4 BOLT SCKT CLP 0500251335
- CUSH-A-NATOR Cushioned Clamp, HT, 3/4 in. Tube, 304SS HT12SS
- ZSI Cushion Claw, 5/8 In OD Tube, Strut Mount CL-10
- Anvil Pipe & Tube Clamps