Milwaukee Valve
Butterfly Valve, Lug, 4 In, CI, Viton Liner
Mfr # ML222V 4
Zoro # G0363456
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Lug
- Body Material Cast Iron
- Pipe Size 4 in
- Max. Water Pressure 200 psi
- Handle Type Lever
Explore More Products
- MILWAUKEE VALVE Butterfly Valve, 2 In, 120 VAC/Nema 4 MBEOO - 2
- MILWAUKEE VALVE Butterfly Valve, Lug, 8 In., Ductile Iron UPML333E 8
- MILWAUKEE VALVE Butterfly Valve, Lug, 2 1/2 In, EPDM Liner CL223E 2 1/2
- MILWAUKEE VALVE Butterfly Valve, Lug, 2 1/2 In, Buna Liner ML222B 2 1/2
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Size 2 1/2 In ML-233E 2 1/2
- MILWAUKEE VALVE Butterfly Valve, Lug, 3 In, CI, Buna Liner ML222B 3
- MILWAUKEE VALVE Butterfly Valve, Wafer, 3 In, CI, Buna Liner MW222B 3
- MILWAUKEE VALVE Butterfly Valve, Lug, Pipe Size 8 In ML234V
- MILWAUKEE VALVE Butterfly Valve, Wafer, 6 In, CI, Buna Liner MW222B 6
- MILWAUKEE VALVE Disc Valve, 1 Pc, 2 In, Bronze, FNPT BB2-102 2
- LEGEND VALVE 12" T-337DI BUTTERFLY VALVE 116-479
- Milwaukee Valve Butterfly Valves