Shop Alternate Products
This Product is Discontinued
Sellstrom
Polycarbonate Plate with Cover Plate, Shade 11 (Discontinued)
Mfr # S17111
Zoro # G0363614
This Product is Discontinued
Key Features
- Characteristics Shade 11
- Plate Size 2.0" x 4.25"
- Type with Clear Cover Plate
- Standards ANSI Z87 + High Impact
- Function Protects User Against Harmful UV and Infrared Rays