Merit
Qk Change Dsc Backup Pad, 3D, TS, TurnOnOff
Mfr # 08834161626
Zoro # G0364332
$15.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3 in
- Face Mounting Type TS
- Back Mounting Type Straight Shaft
- Back Mounting Size 1/4 in
- Max. RPM 20,000 RPM
Explore More Products
- MERIT Qk Chang Dsc BU Pad, 2D, TP, SnapOnOff 08834160010
- MERIT Disc Backup Pad, 3" Disc dia., 20,000 rpm 08834164113
- MERIT Backup Pads4-1/2 In. Spiral Cool Backup 08834195006
- MERIT Qk Chang Disc Backup Pad, 3D, TP, SnapOnOff 08834160016
- MERIT Qk Chang Dsc Backup Pad, 2D, TR 08834164922
- MERIT Qk Chang Dsc Backup Pad, 1-1/4D, TR 08834160002
- MERIT Backup Pads6 x 5/8-11" Back-Up Pad 05539562723
- MERIT Backup Pads4 In. Type 3 QC Backup Pad - 08834164655
- MERIT Backup Pad, Non-Abrasive Holder, 1 8834164651
- NORTON ABRASIVES Adhesive/PSA Disc Backup Pad, 5D 63642506131
- SUPERIOR PADS AND ABRASIVES Replacement Sanding Pad & Backing Plate, 5" Dia - 5 Hole Hook & Loop Sander Pad RSP29
- Merit Back Up Pads