Zoro Select
Caster Wheel, 700 lb., 4 D x 2 In.
Mfr # 2RZC6
Zoro # G0364524
$16.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4 in
- Wheel Width 2 in
- Fits Axle Dia. 1/2"
- Caster Load Rating Range Light-Medium Duty
- Load Rating 700 lb
Explore More Products
- ZORO SELECT Caster Wheel, 1250 lb., 8 D x 2 In. 2RZE8
- ZORO SELECT Caster Wheel, Polyurethane, 4", 600 lb. W-420-SPB-1/2
- ZORO SELECT Caster Wheel, Polyurethane, 8 in., 1800 lb. UIR-0825-12
- ZORO SELECT Caster Wheel, Polyurethane, 400 lb., Gray XA0402806
- ZORO SELECT Caster Wheel, Polyurethane, 5 in., 1050 lb. 29XU78
- ZORO SELECT Caster Wheel, 3000 lb. Load Rating P-NM-080X020/050K
- ZORO SELECT Caster Wheel, Plyurethane, 12 in., 3080 lb. 300 PT2H
- ZORO SELECT Castr Wheel, Polyurethane, 12 in., 6000 lb. 300 PTTB
- ZORO SELECT Caster Wheel, 1870 lb. Ld Rating, Bk Wheel SE 250/25K-BB0.75
- ZORO SELECT Wheel, 400 lb. Load Rating, 4" Wheel dia. SWB-0420-08
- ZORO SELECT Caster Wheel, 4 in., 600 lb., White Core XA0420112BG
- Zoro Select Polyurethane Wheels