Gf Piping Systems
ChlorFIT Pipe, 1 1/2 in Nominal Pipe Size, White, 10 ft Overall Length, Unthreaded, Schedule 40
Mfr # H0400150PW1000
Zoro # G0365163
Sold in multiples of 7 for $119.63
Item requires special delivery charges. A $7.71 per item surcharge will be applied.
$119.63
Key Features
- Pipe Size - Nominal 1 1/2 in
- Overall Pipe Length 10 ft
- Pipe Connection Type Non-Threaded
- Pipe Type Pipe
- Pipe Schedule 40
Explore More Products
- GF PIPING SYSTEMS 1-1/4" x 10 ft. Non-Threaded PVC Pipe Sch 40 H0400125PW1000
- GF PIPING SYSTEMS Pipe, Schedule 40, 6 In, 10 ft. Length, PVC H0400600PW1000
- GF PIPING SYSTEMS Pipe, Schedule 40, 8 In, 10 ft. Length, PVC H0400800PW1000
- ZORO SELECT 3/4" MNPT x 2" TOE PVC Pipe Nipple Sch 80 1883-020
- HYDROMAXX 1-1/2"x50Ft White Flexible PVC Pipe WF112050
- ZORO SELECT PVC Pipe, 2 in Nominal Pipe Size, Gray, 10 ft Overall Length, Unthreaded, Schedule 80 H0800200PG1000
- GENOVA JM Eagle SDR Series Pipe, 4 in, 10 ft L, Solvent Weld, PVC, Green 30569
- MUELLER STREAMLINE UNION 3/4 PVC CXC 164-604
- LDR INDUSTRIES 1-1/2 in. X 12 in. Plastic Extension Tube 1/Crd 5066264
- ZORO SELECT 1-1/2" MNPT Close TBE PVC Pipe Nipple Sch 80 861-213
- ZORO SELECT 1/2" MNPT x 6" TOE PVC Pipe Nipple Sch 80 1882-060
- Gf Piping Systems PVC Pipes