Zoro Select
#4-40 x 11/64 in Slotted Flat Machine Screw, Plain Nylon, 50 PK
Mfr # 020440A025
Zoro # G0365197
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Flat
- Drive Slotted
- Material Nylon
- Finish Plain
Explore More Products
- ZORO SELECT 1/4"-20 x 19/32 in Slotted Flat Machine Screw, Plain Nylon, 50 PK 022520A075
- ZORO SELECT 1/4"-20 x 5/8 in Slotted Flat Machine Screw, Plain Nylon, 50 PK 022520A025
- ZORO SELECT #6-32 x 21/32 in Slotted Flat Machine Screw, Plain Nylon, 50 PK 020632A075
- ZORO SELECT #10-32 x 1-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK U24670.019.0151
- ZORO SELECT M5-0.80 x 50 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 50 PK M51120.050.0050
- ZORO SELECT 1/4"-20 x 1/2 in Slotted Binding Machine Screw, Plain Nylon, 50 PK 012520B050
- ZORO SELECT #4-40 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 10000 PK 0416RPP
- ZORO SELECT Wide Flange Head Machine Screw ZF0108SS
- ZORO SELECT M4-0.70 x 20 mm Phillips Truss Machine Screw, Zinc Plated Steel, 7500 PK MJ420MPT
- AMPG 1/4"-20 x 40 mm Hex Extra Wide Machine Screw, Bronze Plated Steel Z4483-BZ
- ZORO SELECT 1/4"-20 x 2 in Phillips Pan Machine Screw, Zinc Plated Steel, 900 PK B24522.025.0200
- Zoro Select Machine Screws