Zoro Select
1-1/2 " Dia., Polypropylene, White/Plastic Finish, Repair Lavatory/Kitchen, J-Bend
Mfr # 1PNX4
Zoro # G0365592
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1-1/2"
- Material of Construction - Drains Polypropylene
- Color - Drains White
- Connection - Drains Slip x Solvent
- Length (In.) 5-1/2
Explore More Products
- ZORO SELECT 1-1/4 " Dia., Polypropylene, White/Plastic Finish, Lavatory, P-Trap 1PNX5
- ZORO SELECT Brass Waste and Overflow Shoe, Gold 35224
- ZORO SELECT 1-1/4 " Dia., Brass, Chrome/Brass Finish, Lavatory, Extension 1PNT1
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen With Clean Out, J-Bend 1PNK7
- ZORO SELECT PVC, White Finish, HVAC Running Trap HRT507
- ZORO SELECT Elbow, 90 deg., Wht Drain, Slip Connection 35335
- ZORO SELECT Waste Arm, 1-1/2" Pipe dia., White GTD-1023
- ZORO SELECT PVC, White Finish, HVAC P-Trap HPT507
- ZORO SELECT Center Outlet, 1-1/2" Pipe dia., Chrome GTU-1567
- WATCO Univ. NuFit Push Pull Bath Stopper, Innovator of Kit w-3/8-5/16 in. Brass P, Adapter, Chrome 948701-PP-CP
- ALLPOINTS Lever Waste Repair Kit 511090
- Zoro Select Drain Components