Pbc Linear
Linear Sleeve Flange Bearing, ID 3/4 In
Mfr # PSF1216-08
Zoro # G0366195
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/4 in
- Outside Dia. 1 in
- Material Aluminum
- Static Load Capacity 2,210 lb
- Flange Thickness 1/8 in
Explore More Products
- PBC LINEAR Linear Sleeve Bearing, ID 1/2 In PS0812-06
- PBC LINEAR Linear Sleeve Bearing, ID 2 1/2 In PS4044-24
- PBC LINEAR Linear Sleeve Bearing, ID 8 mm PSFM0812-08
- PBC LINEAR Linear Sleeve Flange Bearing, ID 3/16 In PSF0305-02
- PBC LINEAR Linear Sleeve Flange Bearing, ID 3/8 In PSF0610-06
- PBC LINEAR Linear Sleeve Bearing, ID 1/4 In PS0406-03
- PBC LINEAR Linear Sleeve Flange Bearing, ID 5/8 In PSF1014-08
- PBC LINEAR Linear Sleeve Bearing, ID 16 mm PSM1620-16
- PBC LINEAR Linear Sleeve Bearing, ID 6 mm PSFM0610-10
- IGUS Flanged Bearing, 1/2 IDx1 In L, PK5 GFI-0809-16
- NB OF AMERICA NB Corp Stainless Steel Closed Linear Bearing W/Resin Retainer, 1/4inID, 0.75inL SWS4G
- Pbc Linear Linear Sleeve Bearing