Shop Alternate Products
This Product is Discontinued
Apm Hexseal
#6-32 x 5/16 in Phillips Pan Self-Sealing Machine Screw, Plain 18-8 Stainless Steel, 10 PK (Discontinued)
Mfr # BAEHJZZZZAAZZ
Zoro # G0367543
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size #6-32
- Fastener Length 5/16 in
- Head Type Pan
- Drive Phillips