Thomson
Shaft, Carbon Steel, 40 mm, 500 mm
Mfr # QS 40 MM 500
Zoro # G0368112
Free Shipping & Returns
$93.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 40 mm
- Material 1566 Carbon Steel
- Dia. Tolerance Min. 39.99 mm
- Finish 8 Ra Max
- Min. Surface Hardness 60 RC
Explore More Products
- THOMSON Shaft, Carbon Steel, 40 mm, 1500 mm QS 40 MM 1500
- THOMSON Shaft, Carbon Steel, 40 mm, 1000 mm QS 40 MM 1000
- THOMSON Shaft, 1566 Steel, 1.000 In D, 9 In QS 1 L 9
- THOMSON Shaft, 440C SS, 0.250 In D, 36 In QSSS 1/4 L 36
- THOMSON Shaft, Alloy Steel, 0.750 In D, 24 In QS 3/4 L 24
- THOMSON Shaft, Carbon Steel, 25 mm, 500 mm 25MM SOFT CTL X 500MM
- THOMSON Support Rail, Steel, 0.750 In D, 24 In SRA1224
- THOMSON Shaft, 1566 Steel, 1.250 In D, 42 In QS 1 1/4 L 42
- THOMSON Shaft, 440C SS, 6 In, 1/4 In QSSS 1/4 L 6
- THOMSON Shaft, Alloy Steel, 0.500 In D, 72 In QS 1/2 L 72
- ONDRIVES.US Linear Shaft Support, LPHS Series LPHS-08
- Thomson Linear Bearings & Guides