Innovative Components
Pop Pin Weld On Barrel, 3/8" Tip Dia., 0.600"L, Ball Knob
Mfr # GI3/8-1.5-B--B3
Zoro # G0368392
$11.62
22% off
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Knob Type Ball Knob
- Material Steel
- Style Straight Tip
- Tip Length 0.600"
Explore More Products
- INNOVATIVE COMPONENTS Snap Lock Three Prong Knob, 1/4" Thread Size, 1-3/4" Dia., Thru Tap GNH1-HEX3P4----
- INNOVATIVE COMPONENTS Snap Lock Fluted Knob, M10 Thread Size, 2-3/8" Dia. GNH6-HEXF6-----
- INNOVATIVE COMPONENTS Knurled Knob, 8-32 Thread Size, 5/8"L, Zinc Plated GN820625K1--N22
- INNOVATIVE COMPONENTS Snap Lock Four Knob, 1/4" Thread Size, 1-3/4" Dia. GNH1-HEX4P4----
- INNOVATIVE COMPONENTS Ball Knob, 5/16-18 Thread Size, 1.50"L, Steel GN5C----B5---22
- INNOVATIVE COMPONENTS T Knob with Screw, 10-24 Thread Size, 0.75"L, Steel GN040750T1---21
- INNOVATIVE COMPONENTS Soft Touch Four Lobe Knob, 5/16-18 Thread Size, 0.875"L, Steel GN5C----4S4BS21
- INNOVATIVE COMPONENTS Soft Touch Star Knob, 5/16-18 Thread Size, 1-1/2" Dia., Blind Tap GN5C----R3SB-22
- INNOVATIVE COMPONENTS Four Prong Knob, 1/4-20 Thread Size, 1"L, Blind Tap, Steel GN4C----4P4B-21
- KIPP Star Grip, DIN 6336 Similar, D=8, D1= 40, Drilled Bushing, Steel, Black Plastic, Cap: Black K0155.108
- J.W. WINCO JW Winco GN6336.13-63-M12-50-A Hand Knob 6336.13-63-M12-50-A
- Innovative Components Knobs