Omron
Latching Relay, 11 Pins, Octal, 24VAC
Mfr # MK2KP-UA-AC24
Zoro # G0368654
$71.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 10A @ 240V
- DC Contact Rating - Relay 10A @ 28V
- Base Type - Plug In Relay Octal
- Number of Pins - Relay 11
- Contact Form - Relay DPDT
Explore More Products
- OMRON Latching Relay, 11 Pins, Octal, 120VAC MK2KP-UA-AC120
- OMRON Latching Relay, 11 Pins, Octal, 240VAC MK2KP-UA-AC240
- OMRON Latching Relay, 11 Pins, Octal, 24VDC MK2KP-UA-DC24
- OMRON Latching Relay, 10 Pins, Square, 12VDC MY2K-US-DC12
- OMRON Latching Relay, 9 Pins, Square, 120VAC MJN2CK-AC120
- OMRON GenPurposeLatching Relay, 120VAC, 3A, 10Pin MY2K AC120
- OMRON Latching Relay, 9 Pins, Square, 24VAC MJN2CK-AC24
- OMRON GenPurpose Latching Relay, 24VAC, 3A, 8Pin MY2K-US-AC24
- OMRON Latching Relay, 9 Pins, Square, 12VDC MJN2CK-DC12
- DWYER INSTRUMENTS Ice Cube Relay, 240V 782XBXM4L-240A
- SCHNEIDER ELECTRIC Latch 120V-AC Other Relay RHK416KF
- Omron Latching Relays