Shop Alternate Products
This Product is Discontinued
Zoro Select
3" x 9" Black Pipe Nipple Sch 80 (Discontinued)
Mfr # 1XLK4
Zoro # G0369485
This Product is Discontinued
Key Features
- Pipe Size - Nominal 3 in
- Overall Pipe Length 9 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 80
- Material - Pipe Black Steel
Customers Also Purchased
- Brand Zoro Select
-
MFR #
1XLK4
-
Zoro #
G0369485
- Country of Origin Mexico
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 3 in |
Overall Pipe Length | 9 in |
Outside Dia. | 3 1/2 in |
Pipe Size (Fittings) | 3" |
Overall Length | 9 in |
Nominal Pipe Size | 3 in |
Outside Diameter | 3 1/2 in |
Details
Pipe Connection Type | Threaded on Both Ends |
Pipe Schedule | 80 |
Material - Pipe | Black Steel |
Seamless/Welded | Welded |
Pipe Weld Type | Electric Resistance Weld |
Pipe Thread Type | MNPT x MNPT |
Max. Pressure | 300 psi @ 550 Degrees F |
Pipe Fitting Material | Black Steel |
Basic Pipe Fitting Shape | Nipple |
Pipe Fitting Connection Type | MNPT x MNPT |
Metal Detectable | Yes |
Standards | UL/cUL 705, AMCA Sound and Air |
Wall Thickness | 13/64 in |
Pipe Fitting Schedule/Class | Schedule 80 |
Max. Steam Pressure | 1507 psi WSP @ 650 Degrees F |
Basic Pipe Fitting Material | Metal |
Item | Black Pipe Nipple |
Specific Pipe Fitting Shape | Nipple |
Thread Type | NPT |
Side B Thread Type | NPT |
Material Grade | Grade B |
Threading | NPT |
Metal Pipe Construction | Welded |
Material | Steel |
Pressure Level | Medium Pressure (300-999 psi) |
Side B Connection Type | Threaded |
Side A Connection Type | Threaded |
Maximum Steam Pressure | 1507 psi @ 650 Degrees F |
Schedule | Schedule 80 |
Thread Configuration | Threaded on Both Ends |
Side B Gender | Male |
Side A Thread Type | NPT |
Pipe Material | Black Steel |
Maximum Operating Pressure | 300 psi @ 550 Degrees F |
Connection Type | Male NPT x Male NPT |
Manufacture Location | Globally Sourced |
Application | Air, Natural Gas, Non-Potable Water, Oil, Steam |
Finish/Coating | Black |
Side A Gender | Male |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 550 Degrees F, Maximum Steam Pressure 1507 psi @ 650 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 3 in, Outside Diameter 3 1/2 in, Overall Length 9 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov