Parker

1/4" Inverted Flare x MNPS Brass Union Tee 10PK


$123.99
/pk 10, $12.40/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tube Fitting Material Brass
  • Flare Type Inverted
  • Specific Fitting Shape Tee
  • Tube Size 1/4 in
  • Flare Thread Size 7/16-24
See all product information