Powerflite
BX29 Cogged V-Belt, 32" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # BX29-2
Zoro # G0370137
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Industry Number BX29
- Top Width 21/32"
- Number of Ribs 1
- Thickness 13/32"
Explore More Products
- POWERFLITE 5L420 42" Outside Length, 21/32" Top Width, 1 Ribs 5L420-2
- POWERFLITE BX43 Cogged V-Belt, 46" Outside Length, 21/32" Top Width, 1 Ribs BX43-2
- POWERFLITE BX56 Cogged V-Belt, 59" Outside Length, 21/32" Top Width, 1 Ribs BX56-2
- POWERFLITE 4L430 43" Outside Length, 1/2" Top Width, 1 Ribs 4L430-2
- POWERFLITE BX55 Cogged V-Belt, 58" Outside Length, 21/32" Top Width, 1 Ribs BX55-2
- POWERFLITE 5L540 54" Outside Length, 21/32" Top Width, 1 Ribs 5L540-2
- POWERFLITE Dixon Repl. V-Belt, 21/32"Top Wx41"L, Top Width: 21/32" 539124213
- POWERFLITE Ariens/Gravley Repl. V-Belt, 1/2"Wx36"L, Top Width: 1/2" 34X89
- POWERFLITE Land Pride Repl. V-Belt, 21/32"Wx49"L F6721046
- GATES Micro-V Belts, 240J4 240J4
- GATES 2108 mm Outside Length, 74 mm Top Width, 4 Ribs 4/B80
- Powerflite V-Belts