Zoro Select
3/16" High Grade Buna-N Rubber Sheet, 12"x24", Black, 40A
Mfr # BULK-RS-BHS40-228
Zoro # G0370711
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 12 in
- Rubber Length 2 ft
- Rubber Properties Oil Resistant; Water Resistant
- Rubber Material Buna-N
- Rubber Color Black
Explore More Products
- ZORO SELECT Rubber, Recycled, 1/4"Thick, 48"x24", 60A BULK-RS-RCY60-38
- ZORO SELECT Rubber Strip, Silicone, 3/16"Th, 36"x2", 50A BULK-RS-S50FDA-298
- ZORO SELECT Rubber, SBR, 1/4 In Th, 36 Inx10 Ft BULK-RS-RSBR60-108
- ZORO SELECT Rubber, Silicone, 1/4"Thick, 24"x12", 30A BULK-RS-S30-22
- ZORO SELECT 3/16" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 60A BULK-RS-H60-25
- ZORO SELECT Semi-Clear FDA Silicone Rubber Sheet - 60A - 1/32" T x 12" W x 12" L BULK-RS-S60CLRFDA-8
- ZORO SELECT Neoprene Strip, 60A, 5'x2"x0.5", Black BULK-RS-NUS60-273
- ZORO SELECT Buna-N Sheet, 90A, 12"x12"x1/16", Black BULK-RS-H90-45
- ZORO SELECT Buna-N Sheet, 70A, 36"x36"x1mm, Black BULKRSBHS70984
- RUBBER-CAL Heavy Black Conveyor Belt - Rubber Sheet - .30(2Ply) Thick x 12"" Width x 168" Length - Black 20-143-0038
- ZORO SELECT EPDM Rubber Sheet No Adhesive, 60A, 1/8"T x 36"W x 36"L BULK-RS-E60-17
- Zoro Select Rubber Sheets & Strips