Zsi
Beta Clamp Assembly, Single, 1 In Tube
Mfr # S3016R
Zoro # G0370973
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Single
- Min. Hose Outside Dia. (In.) 1 in
- Tube Size 1 in
- Width 1.2 in
Explore More Products
- ZSI Beta Smoothie Clamp, 1" Hose, Cap Screw S5016H-SI
- ZSI Beta Clamps, Heavy Series, 1/2 In Pipe H4014S
- ZSI Beta Clamps, Standard, 2 In Pipe, C S7038C
- ZSI 1-1/8" Stainless Cushioned Loop Clamp SPN-18SS
- ZSI Beta Clamp Assembly, Single, 7/8 In Tube S3015S
- ZSI CushionedClampStrut Mounted, Tube Sz 1In 016T020
- ZSI 3/8" Beta Standard Series 3/8 In Pipe Stacking Kit S-2011B
- ZSI Insulated Strut Clamp, 3/4"OD, 3 3/4"W UX3415SS
- ZSI Strut Clamp, 1 9/16"OD, 4 5/8"W 929M40
- ZSI CushionedClampStrutMounted, TubeSz2 1/2In 040N046
- CUSH-A-NATOR Cushioned Clamp, Std, 4 in. Tube, 304SS CN64SS
- Zsi Plumbing Accessories