Pbc Linear
Linear Rail, 12.75 In L, 0.343 W, 0.875 H
Mfr # VRD3-012.750
Zoro # G0371201
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12.75 in
- Type V-Guide
- Overall Width 0.343 in
- Overall Height 0.875 in
- Rail Material Carbon Steel
Explore More Products
- PBC LINEAR Crown Rail, 72 In L, 1.655 In W, 0.875 In H PAC2247-072.000
- PBC LINEAR Linear Guide, 960mm L, 65 mm W, 28.60 mm H RR65-0960
- PBC LINEAR Linear Guide, 720mm L, 30 mm W, 15.90 mm H RR30-0720
- PBC LINEAR Crown Rail, 24 In L, 1.655 In W, 0.875 In H PAC2247-024.000
- PBC LINEAR End Stop, 1.375 In L, 0.750 W, 0.242 H PAC2246
- PBC LINEAR Profile Guide, 1000mm L, 15 mm W, 9.2 mm H MR15R-1000
- PBC LINEAR Linear Guide, 420mm L, 65 mm W, 28.60 mm H RR65-0420
- PBC LINEAR Linear Rail, 48.63 In L, 0.250 W, 0.625 H VRSD2-048.630
- PBC LINEAR Linear Guide, 340mm L, 20 mm W, 13.40 mm H MR20R-0340
- THK Linear Guide SHW17CA1SSM+230LM
- PBC LINEAR Linear Rail, 12.50 In L, 0.187 W, 0.437 H VRSD1-012.500
- Pbc Linear Linear Guides