Shop Alternate Products
This Product is Discontinued
Siemens
Push Buttn Cntrl Station, Open/Close/Stop (Discontinued)
Mfr # 50MA3HJE
Zoro # G0371217
Free Shipping & Returns
This Product is Discontinued
Key Features
- Contact Form 1NO/1NC, 2NO/2NC
- Legend Open/Close/Stop
- Type of Operator Flush Button/Flush Button/Flush Button
- Number of Operators 3
- NEMA Rating 1