Tygon
Tubing, 5/16 I.D., 50 ft., Clear, Flexible
Mfr # AAB00024
Zoro # G0371253
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 66
- Inside Dia. 5/16 in
- Outside Dia. 9/16 in
- Wall Thickness 0.13 in
Explore More Products
- TYGON Tubing, 1-1/2 I.D., 50 ft., Clear, Flexible AAA00074
- TYGON PVC Tubing, Tygon, 1 1/4 in I.D. AMH00070
- TYGON Tubing, 3/16 I.D., 50 ft., Clear, Flexible AAA00011
- TYGON Tubing, 5/16 I.D., 50 ft., Yellow, Flexible AAG00022
- TYGON Tubing, 1/2 I.D., 50 ft., Clear, Flexible AAB00036
- TYGON Tubing, 3/32 I.D., 50 ft., Clear, Flexible AAA00004
- TYGON Tubing, 3/4 I.D., 50 ft., Clear, Rigid AAA00053
- TYGON Tubing, 1 I.D., 50 ft., Clear, Flexible AAB00065
- TYGON PVC Tubing, Tygon, 1 1/2 in I.D., 2 in O.D. AMH05074
- KURIYAMA Tubing, Black, Shore A 73, 1/4" I.D. GR023-0406-10
- KURIYAMA Tubing, Clear, Shore A 73, 3/4" I.D. K7160-12X50
- Tygon PVC Tubing