Airloc
Vibe Iso Pad 2 In x 2 In, PK4
Mfr # B10
Zoro # G0371673
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material neoprene
- Max. Steady Load 1000 lb
- Length 2 in
- Width 2 in
- Height 11/16 in
Explore More Products
- AIRLOC Leveling Mount, 9900 Lb Cap, 2 11/16 In 1.31204.56
- AIRLOC Vibe Iso Pad 4 In x 4 In, PK4 HL200
- AIRLOC Leveling Mount, 7200 Lb Cap, 2 1/8 In 1.15200.68
- AIRLOC Vibe Iso Pad, 19 11/16 x 19 11/16 2.00100.71
- AIRLOC Vibe Iso Pad 8 In x 8 In, PK4 B100
- AIRLOC Leveling Mount, 6,600 Lb Cap, 2 9/32 In 1.30003.56
- AIRLOC Leveling Mount, 8000 Lb Cap, 2 In 1.16170.73
- AIRLOC Leveling Mnt, Vibration Isolation, M16, PK4 1.0110.50
- AIRLOC Vibe Iso Pad, 19 11/16 x 39 3/8 3.09252.70
- J.W. WINCO GN451-50-20-M10-ES-55 Rubber Bmpr Stainless, Intrnl Thread & Thrd Stud 451-50-20-M10-ES-55
- J.W. WINCO GN451.3-16-13-8-55 Rubber Bumper Stainless, Tapped 451.3-16-13-8-55
- Airloc Mounts and Vibration Control