Dayton
Commercial Infrared Heater, LP, 60,000 BtuH Input, 22 1/2 in H x
Mfr # 5VD64
Zoro # G0371865
Free Shipping & Returns
$714.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 19 1/8 in
- Gas Type LP
- BtuH Input 60,000
- Height 22 1/2 in
- Depth 15 1/4 in
Replacement Parts
Explore More Products
- DAYTON Commercial Infrared Heater, LP, 90,000 BtuH Input, 22 1/2 in H x 5VD66
- DAYTON Commercial Infrared Heater, LP, 60,000 BtuH Input, 22 1/2 in H x 3E461
- DAYTON Commercial Infrared Heater, LP, 30,000 BtuH Input, 22 1/2 in H x 3E460
- DAYTON Commercial Infrared Heater, LP, 90,000 BtuH Input, 22 1/2 in H x 3E462
- DAYTON Commercial Infrared Heater, NG, 90,000 BtuH Input, 22 1/2 in H x 3E134
- DAYTON Commercial Infrared Heater, NG, 60,000 BtuH Input, 22 1/2 in H x 5VD63
- SOLARONICS Infrared Heater, LP Gas, 50,000 btuh, 24V K-50 QSAL
- SOLARONICS Infrared Heater, Nat. Gas, 60,000 btuh, 24V K-60 QSAN
- DETROIT RADIANT Infrared Heater, NG, 60000 BtuH, 120V DR60 NFS-2 120V
- SOLARONICS Infrared Heater, Nat. Gas, 60,000 btuh, 120V K-60 DSAN
- DAYTON Commercial Infrared Heater, NG, 30,000 BtuH Input, 22 1/2 in H x 5VD61
- Dayton Unvented High Intensity Infrared Heaters