Maxim
Hyd Cylinder, 3 In Bore, 16 In Stroke
Mfr # 288-339
Zoro # G0372416
$333.35
10% off
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3 in
- Stroke Length 16 in
- Max. Pressure 3,000 psi
- Retracted Length 24 in
- Rod Dia. 1 1/2 in
Explore More Products
- MAXIM Hyd Cylinder, 3-1/2 In Bore, 30 In Stroke 288-358
- MAXIM WC Welded Hydraulic Cylinder: 2.5 Bore x 8 ASAE Stroke - 1.5 Rod 288415
- MAXIM Hyd Cylinder, 1-1/2 In Bore, 14 In Stroke 288-305
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2 Bore x 10 Stroke - 1.25 Rod 400513
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 4 In Stroke 218-347
- MAXIM Hydraulic Cylinder, 2 In Bore, 8 In Stroke 218-299
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2.5 Bore x 30 Stroke - 1.5 Rod 400525
- MAXIM Hyd Cylinder, 3-1/2 In Bore, 40 In Stroke 288-361
- MAXIM Hyd Cylinder, 3 In Bore, 16 In Stroke 218-340
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 3 Bore x 12 Stroke - 1.25 Rod. 297123
- ENERPAC General Purpose Hydraulic Cylinder RC1002
- Maxim Double Acting Hydraulic Cylinders