- Home
- /
- Fasteners
- /
- Screws & Bolts
- /
- Plow Bolts
- /
- Bucket Tooth Plow Bolt, 1"-8 Thrd Sz, 5 1/2 in L, Flat Head, Alloy Steel, Plain
Shop Alternate Products
This Product is Discontinued
Zoro Select
Bucket Tooth Plow Bolt, 1"-8 Thrd Sz, 5 1/2 in L, Flat Head, Alloy Steel, Plain (Discontinued)
Mfr # 1CGE6
Zoro # G0372486
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 1"-8
- Material Alloy Steel
- Finish Plain
- Plow Bolt Type Bucket Tooth Plow Bolt
Customers Also Purchased
- Brand Zoro Select
-
MFR #
1CGE6
-
Zoro #
G0372486
- Country of Origin Multiple
- Category Plow Bolts
Dimensions
Thread Size | 1"-8 |
Fastener Length | 5 1/2 in |
Head Dia. | 1.634 in |
Key Width | 0.19 in |
Head Height | 39/64 in |
Key Height | 15/32 in |
Minimum Thread Length | 2 1/4 in |
Embedded Head and Neck Height | 39/64 in |
Dimensional Standards | ASME B18.9 |
Embedded Length | 5 1/2 in |
Head Width | 1 in |
Details
System of Measurement | Inch |
Material | Alloy Steel |
Finish | Plain |
Plow Bolt Type | Bucket Tooth Plow Bolt |
Material Grade/Class | Grade 8 |
Thread Direction | Right Hand |
Thread Type | UNC |
Head Style | Flat |
Tensile Strength (PSI) | SAE J 429 |
Head Angle (Deg.) | 60 |
Fastener Industry Standards | SAE J-429 |
Head Type | #7 with Locking Key |
Meets/Exceeds | SAE J 429 |
Item | Plow Bolt |
Neck Type | Key-Locking |
Thread Pitch | 1"-8 |
Tensile Strength | 150,000 psi |
Standards | ASME B18.9 SAE J429 |
Rockwell Hardness | HRC33 |
Thread Style | Partially Threaded |
Material Quality Standard | SAE J429 |
Globally Sourced | Globally Sourced |
Maximum Head Angle | 60 Degrees |
Thread Style | Partially Threaded |
Manufacturer Location | Globally Sourced |
Material Quality Standards | SAE J429 |
Head Shape | Round |
Drive Type | No Drive |
Description
Inch, Plow Bolt, #7 with Locking Key Head Type, Alloy Steel, Material Grade Grade 8, Plain Fastener Finish, Dia./Thread Size 1 In.-8, Fastener Length 5 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards SAE J-429, Head Style Countersunk, Head Dia. 1.634 in, Head Height 39/64 in, Head Angle (Deg.) 60, Includes -
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov