Shop Alternate Products
This Product is Discontinued
Zoro Select
Shelving, Add-On, H 63, W 48, D 18, SS (Discontinued)
Mfr # 2KPY2
Zoro # G0372757
Free Shipping & Returns
This Product is Discontinued
Key Features
- Shelving Type Add-On
- Width 48"
- Depth 18"
- Height 63"
- Material Stainless Steel