Shop Alternate Products
This Product is Discontinued
Annin Flagmakers
Wheel Base, 1 1/2in, Polypropylene, Black (Discontinued)
Mfr # 819
Zoro # G0373502
This Product is Discontinued
Key Features
- Color Black
- Material polypropylene
- Height 1 1/2 in
- Length 16 in
- Width 4 in
Explore More Products
- ANNIN FLAGMAKERS 11X18 Us Car Flag 71808
- ANNIN FLAGMAKERS Annin Flagmakers 2220 4 ft. x 6 ft. Nylon-Glo American Flag 2220
- ANNIN FLAGMAKERS Annin Flagmakers 145260R 3 x 5 ft. Nylon Texas State Flag 129232
- ANNIN FLAGMAKERS Flag, USMC Seal, Garden, 12" x 18" 379403
- ANNIN FLAGMAKERS Nyl-Glo® Colorfast Outdoor U.S. Flags, 4' x 6' 002220
- ANNIN FLAGMAKERS Annin Flagmakers 191334 2 ft. X 3 ft. Nyl-Glo Canada Flag 191334
- ANNIN FLAGMAKERS Annin Flagmakers 21200 4 ft. x 6 ft. US Flag - Colonial Nylon-Glo Unfringed 21200
- ANNIN FLAGMAKERS Annin Flagmakers 192688 4 ft. X 6 ft. Nyl-Glo France Flag 192688
- ANNIN FLAGMAKERS Annin Flagmakers 192262 4 ft. X 6 ft. Nyl-Glo Dominican Republic Government Flag 192262
- MAGNOLIA GARDENS 29 x 42 in Welcome Summer Floral Polyester Garden Flag Large M001309
- TAYLOR MADE 7/8IN-1 1/4IN SS RAIL MT PULPIT STAFF 971
- Annin Flagmakers Flags